Skip Content
UTILITY POST, CAUTION DO NOT ENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY POST, CAUTION DO NOT ENTER

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889B35STDNOYAXC
  • Mfr. Model # 889B35STDNOYAXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Yellow
  • Base Type Black No Scuff
  • For Use With Safety and Security
  • Post Finish Yellow
  • Belt Length 7-1/2 ft.
  • Number of Belts 1
  • Belt Color Yellow with Black Text
  • Belt Message Caution - Do Not Enter
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Base Material Steel
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Black ABS No Scuff Cover
  • Indoor / Outdoor Indoor
  • Post Dia. 2-1/2"
  • Post Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list