Skip Content
Discontinued with Replacement
UTILITY LID,W/2 IN OUTLET,HDPE,ORAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UTILITY LID,W/2 IN OUTLET,HDPE,ORAN

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3REG3
  • Mfr. Model # 3REG3
  • UNSPSC # 24112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs
Suggested Replacement Product
LID UTILITY W/2 IN OUTL ORANGE

Price: NA

Technical Specs

  • Colour Orange
  • Material HDPE
  • Height (In.) 4.76
  • For Use With Mfr. No. 101001, 101002, 101003, 101005, 101010
  • Capacity -
  • Item Utility Lid
  • Outside Dia. (In.) 5.8
  • Spout Length (In.) -
  • Type With 2" Spout Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list