UTILITY LID,W/2 IN OUTLET,HDPE,DK G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY LID,W/2 IN OUTLET,HDPE,DK G

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3REF9
  • Mfr. Model # 3REF9
  • UNSPSC # 24112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Capacity -
  • Height (In.) 4.76
  • Colour Dark Green
  • Item Utility Lid
  • For Use With Mfr. No. 101001, 101002, 101003, 101005, 101010
  • Material HDPE
  • Outside Dia. (In.) 5.8
  • Spout Length (In.) -
  • Type With 2" Spout Outlet

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list