Skip Content
UTILITY LID,W/2 IN OUTLET,HDPE,BEIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY LID,W/2 IN OUTLET,HDPE,BEIG

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3REF6
  • Mfr. Model # 3REF6
  • UNSPSC # 24112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Beige
  • Capacity -
  • For Use With Mfr. No. 101001, 101002, 101003, 101005, 101010
  • Item Utility Lid
  • Height (In.) 4.76
  • Outside Dia. (In.) 5.8
  • Spout Length (In.) -
  • Material HDPE
  • Type With 2" Spout Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list