Skip Content
UTILITY KNIFE,RETRACTING,5-3/4 IN,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UTILITY KNIFE,RETRACTING,5-3/4 IN,S

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F749
  • Mfr. Model # 12F749
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application General Purpose
  • Handle Type Contoured
  • Item Safety Knife
  • Handle Colour Silver
  • Blade Type Safety Blade
  • Overall Length 5-3/4"
  • Position 1
  • Overall Width 1-5/8"
  • Blade Material Carbon Steel
  • Handle Material Aluminium
  • Blade Change Phillips Screw
  • Overall Thickness 29/32"
  • Number of Blades Included 1
  • Includes (1) Blade
  • Stores No Storage
  • Blade Operation Self-Retracting
  • Left/Right Hand Right Handed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Disposable No
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list