Skip Content
UTILITY KNIFE PLASTIC NEON BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY KNIFE PLASTIC NEON BULK

PACIFIC HANDY CUTTER, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHCRPK340
  • Mfr. Model # RPK340
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.084 lbs

Technical Specs

  • Blade Type Pointed
  • Overall Length 6"
  • Overall Width 1-1/2"
  • Includes (1) Blade
  • Blade Material Carbon Steel
  • Handle Material Plastic
  • Blade Change Yes
  • Overall Thickness 7/8"
  • Number of Blades Included 1
  • Blade Operation Retractable
  • Handle Type Contoured
  • Item Utility Knife
  • Application General Purpose
  • Handle Colour Green/orange/hot Pink/yellow
  • Position 1
  • Stores No Storage
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list