Skip Content
UTILITY KNIFE + MARKER PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY KNIFE + MARKER PACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NZE1
  • Mfr. Model # 4NZE1
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Handle Type Straight
  • Application Corrugated Boxes, Lightweight Plastic Sheeting
  • Item Utility Knife & Marker Pack
  • Includes Utility Knife and Permanent, Waterproof, Non-Toxic Black Marker
  • Features Sliding Blade
  • Overall Length 6"
  • Overall Width 1-1/2"
  • Stores -
  • Blade Material -
  • Number of Blades Included 1
  • Number of Segments -
  • Overall Thickness 1/2"
  • Blade Change -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list