UTILITY KNIFE BLADE,SERRATED,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY KNIFE BLADE,SERRATED,PK100

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZRP3
  • Mfr. Model # 2ZRP3
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Fits Utility Knives Stock No. 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ72, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, 4CL03, 4YR09, 5C944, 5C945, 5C947, 5C948, 5MW90, 5R675, 5R682, 5TG43, 6D010
  • Includes -
  • Item Utility Knife Blade
  • Length 7-1/4"
  • Material Carbon Steel
  • Width 4-1/2"
  • Mount Type 1 Holding Notch
  • Number of Blade Points 2
  • Thickness 0.025"
  • Blade Point Type Sharp
  • Blade Edge Serrated
  • Primary Cutting Application General Purpose
  • Number of Blades Included 100
  • Number of Cutting Edges 1
  • Blade Dispenser Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list