UTILITY KNIFE,4 1/2IN L,RETRCT,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UTILITY KNIFE,4 1/2IN L,RETRCT,PK12

GARVEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UXE5
  • Mfr. Model # 2UXE5
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Handle Type Straight
  • Includes (1) Blade
  • Item Utility Knife
  • Blade Material Steel
  • Overall Length 4-1/4"
  • Overall Width 2"
  • Blade Change Retractable
  • Overall Thickness 1"
  • Application General Purpose
  • Blade Type Razor Blade
  • Handle Colour Silver
  • Position 1
  • Stores No Storage
  • Handle Material Metal
  • Number of Blades Included 1
  • Blade Operation Retractable
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list