Skip Content
UTILITY HOOK STRIP,26 X 9 1/8 IN,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY HOOK STRIP,26 X 9 1/8 IN,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1ECL3
  • Mfr. Model # 1ECL3
  • UNSPSC # 31162609
  • CATALOGUE PAGE # 1755
  • Shipping Weight 3.15 lbs

Product Details

Stainless steel with satin finish. 2-1/2 inch projection. Includes mounting screws

Technical Specs

  • Finish Satin
  • Height (In.) 9-1/8
  • Includes Mounting Screws
  • Item Utility Hook Strip
  • Length (In.) 26
  • Material 304 Stainless Steel
  • Package Quantity 1
  • Projection (In.) 2-1/2
  • Overall Depth 2-1/2"
  • Overall Height 9-1/8"
  • Overall Width 26"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List