!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY HINGE,FLAT,SILVER,PK 2

UTILITY HINGE,FLAT,SILVER,PK 2

APPROVED VENDOR

UTILITY HINGE,FLAT,SILVER,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY HINGE,FLAT,SILVER,PK 2

UTILITY HINGE,FLAT,SILVER,PK 2

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGH1XMH5
  • Mfr. Model # 1XMH5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Hinge
  • Finish Stainless Steel
  • Holes per Leaf 3
  • Range of Motion 180 Degrees
  • Door Leaf Height 3"
  • Door Leaf Width 3 in
  • Door Leaf Thickness 0.080"
  • Bearing Type Plain
  • Hardware Not Included
  • Pin Dia. 3/8"
  • Material Stainless Steel
  • Holes With
  • Ligature Resistant No
  • Orientation Non Handed
  • Frame Leaf Height 3 in
  • Frame Leaf Width 3 in
  • Frame Leaf Thickness 0.080"
  • Corners Rounded
  • Mounting Full Surface
  • Pin Type Non Removable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list