UTILITY HINGE,DOOR REMOVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY HINGE,DOOR REMOVAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMH2
  • Mfr. Model # 1XMH2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Powder Coated Black
  • Item Hinge
  • Material Die Cast Zinc
  • Mounting Full Surface
  • Holes per Leaf 2
  • Pin Type Non Removable
  • Corners Rounded
  • Pin Dia. 3/8"
  • Range of Motion 180 Degrees
  • Holes With
  • Frame Leaf Height 2-1/2"
  • Door Leaf Thickness 0.069"
  • Door Leaf Height 2-1/2"
  • Frame Leaf Thickness 0.069"
  • Pin Material Die Cast Zinc
  • Hardware Not Included
  • Orientation Non Handed
  • Frame Leaf Width 1-1/4"
  • Door Leaf Width 1-1/4"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list