Skip Content
UTILITY HINGE,DOOR REMOVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY HINGE,DOOR REMOVAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMG9
  • Mfr. Model # 1XMG9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Finish Powder Coated Black
  • Item Hinge
  • Material Die Cast Zinc
  • Holes per Leaf 2
  • Mounting Full Surface
  • Pin Type Non Removable
  • Corners Rounded
  • Range of Motion 180 Degrees
  • Pin Dia. 3/8"
  • Holes With
  • Door Leaf Height 2-1/2"
  • Frame Leaf Height 2-1/2"
  • Door Leaf Thickness 0.069"
  • Frame Leaf Thickness 0.069"
  • Pin Material Die Cast Zinc
  • Hardware Not Included
  • Orientation Right Hand
  • Door Leaf Width 11/16"
  • Frame Leaf Width 11/16"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list