UTILITY HINGE,DOOR REMOVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY HINGE,DOOR REMOVAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMG8
  • Mfr. Model # 1XMG8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Hinge
  • Material Type 304 Stainless Steel
  • Holes per Leaf 2
  • Mounting Full Surface
  • Corners Square
  • Range of Motion 180 Degrees
  • Pin Type Non Removable
  • Pin Dia. 1/4"
  • Holes With
  • Door Leaf Height 2-1/2"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Thickness 0.040"
  • Frame Leaf Height 2-1/2"
  • Load Capacity 270.0 lb.
  • Pin Material 304 Stainless Steel
  • Orientation Left Hand
  • Hardware Not Included
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list