Skip Content
UTILITY HINGE,DOOR REMOVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY HINGE,DOOR REMOVAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMG7
  • Mfr. Model # 1XMG7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Type 304 Stainless Steel
  • Mounting Full Surface
  • Holes per Leaf 2
  • Pin Type Non Removable
  • Corners Square
  • Pin Dia. 1/4"
  • Range of Motion 180 Degrees
  • Holes With
  • Door Leaf Thickness 0.040"
  • Door Leaf Height 2-1/2"
  • Frame Leaf Height 2-1/2"
  • Frame Leaf Thickness 0.040"
  • Pin Material 304 Stainless Steel
  • Load Capacity 270.0 lb.
  • Hardware Not Included
  • Orientation Right Hand
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list