UTILITY HINGE,BROAD,BRASS,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UTILITY HINGE,BROAD,BRASS,PK 2

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XME2
  • Mfr. Model # 1XME2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Antique Brass
  • Bearing Type Plain
  • Item Hinge
  • Material Brass
  • Holes per Leaf 2
  • Mounting Full Surface
  • Pin Type Non Removable
  • Standards -
  • Corners Square
  • Pin Dia. 1/16"
  • Holes With
  • Hardware Not Included
  • Orientation Non Handed
  • Door Leaf Width 1-1/32"
  • Frame Leaf Width 1-1/32"
  • Ligature Resistant No
  • Door Leaf Height 1"
  • Door Leaf Thickness 0.030''
  • Frame Leaf Height 1"
  • Frame Leaf Thickness 0.030"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list