Skip Content
UTILITY HINGE,BRASS,3 HOLE,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UTILITY HINGE,BRASS,3 HOLE,PK 2

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMG5
  • Mfr. Model # 1XMG5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Antique Brass
  • Material Brass
  • Item Hinge
  • Holes per Leaf 3
  • Mounting Full Surface
  • Corners Decorative
  • Standards -
  • Range of Motion 180 Degrees
  • Pin Type Non Removable
  • Holes With
  • Hardware Not Included
  • Orientation Non Handed
  • Pin Dia. 3/16"
  • Door Leaf Width 3-1/16"
  • Ligature Resistant No
  • Frame Leaf Width 3-1/16"
  • Door Leaf Height 1-11/16"
  • Frame Leaf Height 1-11/16"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Thickness 0.040"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list