UTILITY HINGE,BRASS,3 HOLE,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UTILITY HINGE,BRASS,3 HOLE,PK 2

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMG3
  • Mfr. Model # 1XMG3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Polished Brass
  • Item Hinge
  • Material Brass
  • Mounting Full Surface
  • Holes per Leaf 3
  • Pin Type Non Removable
  • Standards -
  • Corners Decorative
  • Range of Motion 180 Degrees
  • Holes With
  • Hardware Not Included
  • Orientation Non Handed
  • Door Leaf Width 3-1/16"
  • Pin Dia. 3/16"
  • Frame Leaf Width 3-1/16"
  • Ligature Resistant No
  • Door Leaf Height 1-11/16"
  • Frame Leaf Height 1-11/16"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Thickness 0.040"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list