Skip Content
UTILITY HINGE,2 1/2X1 11/16,THICK.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY HINGE,2 1/2X1 11/16,THICK.0

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBT7
  • Mfr. Model # 1RBT7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Zinc
  • Material Steel
  • Item Hinge
  • Holes per Leaf 3
  • Mounting Full Surface
  • Standards -
  • Pin Material -
  • Corners Square
  • Pin Type Non Removable
  • Range of Motion 270 Degrees
  • Holes With
  • Hardware Included
  • Orientation Non Handed
  • Door Leaf Width 1-11/16"
  • Pin Dia. 3/16"
  • Frame Leaf Width 1-11/16"
  • Ligature Resistant No
  • Door Leaf Height 2-1/2"
  • Door Leaf Thickness 0.056"
  • Frame Leaf Height 2-1/2"
  • Frame Leaf Thickness 0.056"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list