UTILITY HINGE 1 1/2X1 3/8 THK 0.045 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY HINGE 1 1/2X1 3/8 THK 0.045

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBT5
  • Mfr. Model # 1RBT5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1101
  • Shipping Weight 0.05 lbs

Product Details

Narrow utility hinges - non-removable pin. Fast spun pin narrow hinge for general utility use on lightweight doors. Size 2 inch and larger have five knuckles - smaller sizes have three. Size: 1-1/2 inch (38 mm). Zinc plated finish.

Technical Specs

  • Bearing Type Plain
  • Finish Zinc Plated
  • Item Template Hinge
  • Holes per Leaf 2
  • Mounting Full Surface
  • Material Steel
  • Pin Type Non-Removable
  • Pin Material Steel
  • Hardware Included
  • Corners Square
  • Range of Motion 270 Degrees
  • Pin Dia. 3/16"
  • Frame Leaf Width 1-1/2"
  • Holes With
  • Door Leaf Width 1-3/8"
  • Frame Leaf Height 1-1/2"
  • Door Leaf Thickness 0.045"
  • Frame Leaf Thickness 0.045"
  • Orientation Non Handed
  • Ligature Resistant No
  • Door Leaf Height 1-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list