Skip Content
UTILITY CART,30 WX20 DX31 IN H,3 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY CART,30 WX20 DX31 IN H,3 DR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2CZY2
  • Mfr. Model # 2CZY2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 386
  • Shipping Weight 108.0 lbs

Technical Specs

  • Colour Black
  • Depth 20"
  • Finish Gloss
  • Gauge Cover 18 / Tray 19 / Legs 16 / Drawers 21
  • Height 31"
  • Includes Drawer Liners
  • Item Rolling Cabinet
  • Material Steel
  • Number of Shelves 1
  • Width 30"
  • Load Rating 250 lb.
  • Configuration (2) 12W x 18D x 3"H, (1) 26W x 18D x 3"H
  • Number of Drawers 3
  • Handles Tubular Metal
  • Locking System Slot Key
  • Drawer Slides Ball Bearing
  • Caster Type (2) Rigid, (2) Swivel Locking
  • Storage Capacity 11,000 cu. in.
  • Drawer Capacity 88 lb.
  • Caster Size 4 x 1-1/4"
  • Features Drawer Safety Latch, Bulk Storage Compartment for Large Tools
  • Series Utility Cart
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list