UTILITY CART 3 DRAWER LIFT TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY CART 3 DRAWER LIFT TOP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTJUC3743-3SG
  • Mfr. Model # JUC3743-3SG
  • UNSPSC # 56111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 231.0 lbs

Technical Specs

  • Colour Red
  • Depth 20"
  • Item Rolling Cabinet
  • Height 43"
  • Caster Type Locking Swivel
  • Locking System High Security Tubular Lock
  • Number of Drawers 3
  • Number of Shelves 1
  • Handles Full Width Aluminium
  • Drawer Slides Ball Bearing
  • Drawer Capacity 231 lb.
  • Caster Size 5" x 2"
  • Caster Wheel Material Thermoplastic Rubber
  • Features Lift Top Work Surface with (2) Oil Filled Shocks, Aluminium Extruded Drawer Pulls, Non-Slip Drawer Liners, Power Outlet and Power Access Through Rear of Cart, (4) Pry Bar Holders, Modular Storage In Top Compartment, (4) Adjustable Bumpers
  • Gauge 18
  • For Use With Mfr. No. JUC1834-5SG-SC, JUC1834-SG-LK, JUCPULLTRAY, JUC-AERCH, JUC-CRDWP, JUC-FLCTH, JUC-PWRH, JUC-SCRH, JUC-SCRBH, JUC-TRSH
  • Finish Powder Coated
  • Includes Side Handle, Lock, Keys
  • Material Steel
  • Width 37"
  • Configuration (3) Drawers, (1) Top Compartment
  • Series Heavy Duty
  • Load Rating 1100 lb.
  • Storage Capacity 20,558 cu. in.
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list