Skip Content
UTILITY CART,27 WX18 DX28 IN H,2 SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY CART,27 WX18 DX28 IN H,2 SH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2CZY4
  • Mfr. Model # 2CZY4
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Finish High Gloss
  • Gauge Trays 21/Legs 14
  • Colour Red
  • Item Utility Cart
  • Height 32"
  • Depth 18"
  • Material Steel
  • Number of Shelves 2
  • Width 27"
  • Load Rating 100 lb.
  • Handles Tubular Metal
  • Caster Type (2) Rigid, (2) Swivel Locking
  • Caster Size 3 x 1"
  • Features Bulk Storage Compartment For Large Tools
  • Series Utility cart
  • Number of Drawers 0
  • Storage Capacity 1168 cu. in.
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list