Skip Content
UTILITY CARRIER W/HANDLE,HOLDS LAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY CARRIER W/HANDLE,HOLDS LAB

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PWN7
  • Mfr. Model # 3PWN7
  • UNSPSC # 41104106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Technical Specs

  • Item Utility Carrier
  • Colour Blue
  • Length 18-3/8"
  • Material Plastic
  • Number of Compartments 2
  • Width 14-1/16"
  • Height 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list