Skip Content
UTILITY CANOPY SHELTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY CANOPY SHELTER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10K053
  • Mfr. Model # 10K053
  • UNSPSC # 30121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.85 lbs

Technical Specs

  • Colour Hi-Vis Green
  • Features Fire and Water Resistant Fabric Top, High Visibility, 100% UV Protection
  • Item Utility Canopy Shelter
  • Includes Storage Bag with Wheels and Stakes
  • Material Polyester
  • Overall Width 114"
  • Overall Length 114"
  • Overall Height 114"
  • Standards Meets CPAI-84 Code
  • Frame Material Steel
  • Collapsed Width 8"
  • Collapsed Length 47"
  • Collapsed Height 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list