Skip Content
UTILITY BRUSH, PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY BRUSH, PK 12

CARLISLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KDH8
  • Mfr. Model # 4KDH8
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Brush Length (In.) 1/2
  • Brush Width (In.) 1/2
  • Handle Type Plastic
  • Handle Length (In.) -
  • For Use With -
  • Includes -
  • Item Utility Brush
  • Overall Height (In.) -
  • Overall Length (In.) 7
  • Type -
  • Overall Width (In.) -
  • Package Quantity 12
  • Handle Colour Black
  • Bristles Stainless Steel
  • Handle Dia. (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list