Skip Content
UTILITY BLOWER D/D 230/460 HP2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY BLOWER D/D 230/460 HP2

PLASTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPX3
  • Mfr. Model # 3MPX3
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Applications, Comments Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
  • Bearing Type Ball
  • CFM @ 0.000-In. SP -
  • CFM @ 0.250-In. SP #
  • CFM @ 0.200-In. SP #
  • CFM @ 0.125-In. SP -
  • CFM @ 0.500-In. SP #
  • CFM @ 0.750-In. SP 3000
  • CFM @ 1.500-In. SP 2600
  • CFM @ 1.000-In. SP 2800
  • CFM @ 2.000-In. SP 2300
  • CFM @ 2.500-In. SP 2000
  • Depth (In.) 21.20
  • dBA @ 5 Feet 54
  • Full Load Amps 5.8/2.9
  • Height (In.) 29.52
  • Inlet Dia. (In.) 9.84
  • Item Blower
  • Includes Motor Mounting Base
  • Motor HP 2
  • Motor RPM 1725
  • Outlet Dia. (In.) 10.75
  • Phase 3
  • Shaft Dia. (In.) 24 mm
  • Wheel Dia. (In.) 11.81
  • Type Direct Drive Forward Curve
  • Wheel Width (In.) 11.81
  • Width (In.) 23.68
  • Housing Finish -
  • Blower RPM 1725
  • Hz 50/60
  • Housing Material Gray and Blue Polypropylene
  • Max. Ambient Temp. (F) 102
  • Motor Frame 90
  • Motor Type Three Phase
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Rotation CCW
  • Wheel Type Forward Curve
  • Voltage 230/460
  • CFM @ 4.000-In. SP -
  • CFM @ 3.500-In. SP -
  • CFM @ 3.000-In. SP 1500
  • CFM @ 1.250-In. SP 2750
  • Max. Inlet Temp. (Deg. F) 140
  • Agency Compliance Motors are UL Listed and CSA Certified
  • Wheel Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list