Skip Content
UTILITY BLADES HD W/DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY BLADES HD W/DISPENSER

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT11-921A
  • Mfr. Model # 11-921A
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 158
  • Shipping Weight 1.0 lbs

Product Details

High carbon steel utility knife blades in dispenser. Length 2-7/16 inches. Blade thickness, 0.024 inches. One-hundred blades per package.

Technical Specs

  • Includes 100 Blades, Dispenser
  • Fits Utility Knives Stock No. 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ732, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 5C947, 10-550, 5C944, 5C945, 5C947, 5C948, 5R675, 5R682, 5TG43, 3Q021, 4YR09, 5MW90
  • Item Heavy-Duty Utility Blades
  • Length 2-7/16"
  • Material High Carbon Steel
  • Width 3/4"
  • Thickness 0.024"
  • Mount Type 2 Holding Notches
  • Number of Blade Points 2
  • Blade Edge Straight
  • Number of Cutting Edges 1
  • Number of Blades Included 100
  • Primary Cutting Application General Purpose
  • Blade Point Type Sharp
  • Blade Dispenser Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list