Skip Content
UTILITY BAG,14 X 10 IN.,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY BAG,14 X 10 IN.,PK 1000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CUA8
  • Mfr. Model # 3CUA8
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs

Technical Specs

  • Colour Clear
  • Item Utility Bag
  • Includes Twist Ties
  • Length 14"
  • Width 10"
  • Thickness 0.75 mil
  • Standards FDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list