Skip Content
UTILI-T CREW NECK SHIRT,BLACK,XL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILI-T CREW NECK SHIRT,BLACK,XL,PK

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XYY8
  • Mfr. Model # 6XYY8
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Colour Black
  • Item Utili-T Crew Neck Shirt
  • Includes Moisture Wicking, 1" High Density Collar, Cut Long to Stay Tucked In
  • Material Ringspun 100% Cotton Jersey
  • Size XL
  • Fabric Weight 4.5 Oz
  • Length 31-5/8"
  • Neck Size 17 to 17-1/2"
  • Fits Chest Size 46" - 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list