Skip Content
UTIL CORD 5/8IN X 100FT 12STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTIL CORD 5/8IN X 100FT 12STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL78
  • Mfr. Model # 20TL78
  • UNSPSC # 31151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.48 lbs

Technical Specs

  • Length 100 ft.
  • Item Utility Cord
  • Colour Blue
  • Tensile Strength 3,000 lbs.
  • Working Load Limit 600 lbs.
  • Rope Material Polypropylene
  • Package Type Hank
  • Rope Dia. 5/8"
  • Rope Construction 12 Strand Braid
  • Rope Item General Utility Rope
  • Rope Sub-Category All Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list