UTIL CORD 3/8IN X 100FT 12STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UTIL CORD 3/8IN X 100FT 12STR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL75
  • Mfr. Model # 20TL75
  • UNSPSC # 31151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.08 lbs

Technical Specs

  • Rope Material Polypropylene
  • Colour Blue
  • Item Utility Cord
  • Tensile Strength 1,200 lbs.
  • Length 100 ft.
  • Working Load Limit 240 lbs.
  • Package Type Hank
  • Rope Dia. 3/8"
  • Rope Construction 12 Strand Braid
  • Rope Sub-Category All Purpose
  • Rope Item General Utility Rope

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list