Skip Content
UTIL CART 500 LB 24IN L. 20IN W. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTIL CART 500 LB 24IN L. 20IN W.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM23AR46
  • Mfr. Model # 23AR46
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Colour Silver
  • Item Utility Cart
  • Gauge 18
  • Material Welded Stainless Steel
  • Finish Polished
  • Number of Shelves 2
  • Overall Height 21-3/16"
  • Load Capacity 500 lbs.
  • Overall Width 20"
  • Overall Length 24"
  • Caster Type (4) Swivel, (2) with Brakes
  • Caster Material Polypropylene
  • Caster Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list