Skip Content
UT8 PACKAGE W/MOBILE VERSI BOOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UT8 PACKAGE W/MOBILE VERSI BOOM

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE6806
  • Mfr. Model # 6806
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 428.0 lbs

Technical Specs

  • Features Pulling Speed Range: 9 fpm At 2000 lbs. to 6 fpm At 8000 lbs
  • Includes 15X795 Mobile Versi Boom, Force Gauge
  • Item Cable Puller
  • Pulling Force (Lb.) 8,000
  • Wheel Size (In.) (2) 8" Swivel, (2) 12" Static
  • Use With 7/8" dia. (22.2mm) Double-Braided Polyester Composite Rated at 32,000 lbs. (142kN) min. Breaking Strength
  • Cable Capacity 4 x 500mcm Copper Cables, 800 ft. w/(3) 90 deg. Bends, 3 x 1000mcm Copper Cables, 750 ft. w/(4) 90 deg. Bends, 4 x 750mcm Copper Cables, 1200 ft. w/(2) 90 deg. Bends
  • Motor One Speed High Torque
  • Wheel Type Solid Rubber on Plastic Hubs
  • Voltage 120
  • Function For Cable Pulling
  • Conduit 3" Rigid
  • Number of Wheels 4
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list