UT10 PACKAGE W/CHAIN MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UT10 PACKAGE W/CHAIN MOUNT

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE6901
  • Mfr. Model # 6901
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 428.0 lbs

Technical Specs

  • Includes Force Gauge And Conduit Chain Mount
  • Item Cable Puller
  • Features 2-Speed, Can Shift From High Speed/Low Load Pulling To Low Speed/High Load Pulling w/Foot Pedal Control Switch, No-Load High Speed Is 16 ft./min. For Loads Up To 4000 lbs., No-Load Low Speed Is 9 ft./min. For Loads Up To 8000 lbs.
  • Use With 7/8" dia. (22.2mm) Double-Braided Polyester Composite Rated at 32,000 lbs. (142kN) min. Breaking Strength
  • Pulling Force (Lb.) 9,986
  • Cable Capacity 4 x 500mcm Copper Cables, 800 ft. w/(3) 90 deg. Bends, 3 x 1000mcm Copper Cables, 750 ft. w/(4) 90 deg. Bends, 4 x 750mcm Copper Cables, 1200 ft. w/(2) 90 deg. Bends
  • Motor Two Speed High Torque Integral
  • Function For Cable Pulling
  • Amps 20
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list