USB HUB,2.0,4PORTS,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

USB HUB,2.0,4PORTS,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XGD2
  • Mfr. Model # 5XGD2
  • UNSPSC # 56112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Connector Type USB 2.0
  • Colour Black
  • For Use With Windows 98, 2000, ME, XP, Vista, MAC OS 8.6 or Newer
  • Features Up to 480Mbps Data Transfer
  • Height 1"
  • Item USB Hub
  • Includes USB Cable
  • Number of Ports 4
  • Material Plastic
  • Length 3-1/2"
  • Width 3-1/4"
  • Standards UL/CSA
  • Cable Length 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list