Skip Content
USB 3.0 EXTENSION CABLE,6 FT.L,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

USB 3.0 EXTENSION CABLE,6 FT.L,BLUE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XGA0
  • Mfr. Model # 5XGA0
  • UNSPSC # 56112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Features Gold Plated
  • Colour Blue
  • For Use With PC/MAC
  • Item USB 3.0 Extension Cable
  • Standards UL/CSA/MAC
  • Connector Type USB A Male to A Female
  • Cable Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list