Skip Content
USB 3.0 EXTENSION CABLE,1.5 FT.L,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

USB 3.0 EXTENSION CABLE,1.5 FT.L,BL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFZ8
  • Mfr. Model # 5XFZ8
  • UNSPSC # 56112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Blue
  • Features Gold Plated
  • For Use With PC/MAC
  • Connector Type USB A Male to A Female
  • Item USB 3.0 Extension Cable
  • Standards UL/CSA/MAC
  • Cable Length 1.5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list