Skip Content
USB 3.0 CABLE,6 FT.L,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

USB 3.0 CABLE,6 FT.L,BLUE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFV1
  • Mfr. Model # 5XFV1
  • UNSPSC # 56112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Blue
  • Connector Type USB A Male to B Male
  • Features Gold Plated
  • For Use With Printers, and ext HD
  • Standards UL/CSA
  • Cable Length 6 ft.
  • Item USB 3.0 Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list