Skip Content
USB 2.0 CABLE,15 FT.L,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

USB 2.0 CABLE,15 FT.L,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFX2
  • Mfr. Model # 5XFX2
  • UNSPSC # 56112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item USB 2.0 Cable
  • Colour Black
  • For Use With Cameras, PDA, MP3
  • Connector Type USB A Male to 5 Pin B Male Mini
  • Standards UL/CSA
  • Features Gold Plated, Ferrite Core
  • Cable Length 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list