Skip Content
USB 2.0 CABLE,15 FT.L,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

USB 2.0 CABLE,15 FT.L,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFW0
  • Mfr. Model # 5XFW0
  • UNSPSC # 56112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Connector Type USB A Male to B Male
  • Features Gold Plated
  • Colour Black
  • Item USB 2.0 Cable
  • For Use With Printers, and ext HD
  • Cable Length 15 ft.
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list