Skip Content
USB 2.0 CABLE,1.5 FT.L,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

USB 2.0 CABLE,1.5 FT.L,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XFV2
  • Mfr. Model # 5XFV2
  • UNSPSC # 56112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Black
  • Connector Type USB A Male to B Male
  • Features Gold Plated
  • For Use With Printers, and ext HD
  • Standards UL/CSA
  • Item USB 2.0 Cable
  • Cable Length 1.5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list