Skip Content
US FLAG,8X12 FT,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

US FLAG,8X12 FT,POLYESTER

TOUGH-TEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NED7
  • Mfr. Model # 2NED7
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Width 12 ft.
  • Item US Flag
  • Height 8 ft.
  • Style Embroidered Stars, Sewn Stripes, Canvas Header, Grommets
  • Material Polyester
  • Indoor/Outdoor Outdoor
  • Min. Flagpole Height 40 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list