Skip Content
US FLAG,5X9-1/2 FT,COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

US FLAG,5X9-1/2 FT,COTTON

BULLDOG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GRH7
  • Mfr. Model # 3GRH7
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Style Embroidered Star, Sewn Stripes, Lock Stitched
  • Item US Flag
  • Height 5 ft.
  • Material Cotton
  • Width 9-1/2 ft.
  • Min. Flagpole Height 35 ft.
  • Indoor/Outdoor Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list