US FLAG,3X5 FT,COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

US FLAG,3X5 FT,COTTON

BULLDOG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GRH4
  • Mfr. Model # 3GRH4
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Material Cotton
  • Item US Flag
  • Height 3 ft.
  • Style Embroidered Star, Sewn Stripes, Lock Stitched
  • Indoor/Outdoor Outdoor
  • Min. Flagpole Height 20 ft.
  • Width 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list