Skip Content
US FLAG,10X15 FT,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

US FLAG,10X15 FT,NYLON

NYLGLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GRG6
  • Mfr. Model # 3GRG6
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.33 lbs

Technical Specs

  • Style Embroidered Star, Sewn Stripes, Lock Stitched
  • Height 10 pi
  • Item US Flag
  • Material Nylon
  • Width 15 ft.
  • Indoor/Outdoor Outdoor
  • Min. Flagpole Height 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list