Skip Content
US DESK FLAG SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

US DESK FLAG SET

ANNIN FLAGMAKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NEE3
  • Mfr. Model # 2NEE3
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 4"
  • Includes Black Styrene Stand with 10" Staff
  • Item US Desk Flag Set
  • Material Nylon
  • Style Screen Printed
  • Legend United States
  • Width 6"
  • Indoor/Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list