Skip Content
US CLASSROOM FLAG,24X36IN,NYLON,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

US CLASSROOM FLAG,24X36IN,NYLON,PK1

EMPIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JGD6
  • Mfr. Model # 5JGD6
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Item US Classroom Flag Set
  • Includes 48" Staff
  • Height 24"
  • Material Nylon
  • Style Screen Printed
  • Legend United States
  • Width 36"
  • Indoor/Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list