Skip Content
URINAL,WASHOUT,1/8 GALLON,FLUSHOMET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

URINAL,WASHOUT,1/8 GALLON,FLUSHOMET

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PPR5
  • Mfr. Model # 2PPR5
  • UNSPSC # 30181506
  • CATALOGUE PAGE # 1771
  • Shipping Weight 74.0 lbs

Technical Specs

  • Connection (In.) 3/4 Top Spud
  • Depth (In.) 14-1/4
  • Height (In.) 27
  • Includes Flushometer, Vandal Resistant Chrome Plated Housing, Adjustable Tailpiece And Vandal Resistant Outlet Strainer
  • Material of Construction Vitreous China
  • Item Urinal
  • Type Sloan
  • Width (In.) 17-1/4
  • Cartridges Required -
  • Color/Finish White
  • Gallons per Flush 0.1
  • Mounting Style Wall
  • Standards ADA, ASSE 1037, ANSI/ASME, A112.19.2, And Military Specification V-29193
  • Green Environmental Attribute Urinal Uses 0.5 gpf or Less

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list