URINAL SCREEN REPLACEMENT HARDWARE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

URINAL SCREEN REPLACEMENT HARDWARE,

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12V398
  • Mfr. Model # 12V398
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • For Use On Phenolic Urinal Screen
  • Height 1-3/4"
  • For Use With Phenolic Partition
  • Item Urinal Screen Replacement Hardware
  • Material of Construction Stainless Steel
  • Includes Fasteners
  • Width 4"
  • Used For Phenolic Urinal Screen
  • Colour/Finish Brushed
  • Thickness 4-3/4"
  • Fastener Type Theft Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list